Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
ROEBUCK COMPOSITE RATCHET 72 TEETH SQUARE DRIVE ADAPTER '' 1/2 828241
ROEBUCK COMPOSITE RATCHET 72 TEETH SQUARE DRIVE ADAPTER '' 1/2 828241
72 Teeth Composite Ratchet
References
roebuck:
828241
rubix:
209A7903
ean:
3660338047787
Technical specifications
Square drive adapter
1/2
''
Length
250
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK COMPOSITE RATCHET 72 TEETH SQUARE DRIVE ADAPTER '' 1/2 828241
• Ratchet 72 Teeth: 5° recovery angle.
• Composite body.
• Ratchet with Push technology.
• Weight 15% less than a standard ratchet.
• Does not scratch, black finish.
Strengths
Without chrome, no scratching
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.38
excl. VAT
/
Each
£
59.26
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
FACOM S.154 S LONG HANDLED STANDARD RATCHET 1/2 INCH DRIVE
"WERA 003550 8000B RATCHET 3/8"" DRIVE/199MM ZYKLOP"
FACOM SL.161 1/2IN PEAR-HEAD RATCHET
FACOM J.161BPB 3/8 ROUND HEAD RATCHET PERFORMANCE
GEDORE 8754-02 RATCHET ADAPTOR 16MM 1/2 INCH SQUARE DRIVE
FACOM BAR HANDLES M.125A
WERA 004966 8007 B VDE RATCHET ZYKLOP 3/8 DRIVE
"FACOM SXL.161PB RATCHET HANDLE WITH TELESCOPIC 1/2"""
FACOM SOCKET NG.90A
FACOM S.360 1/2IN TWIST HANDLE RATCHET
ROEBUCK ROTARY RATCHET 1/4 INCH DRIVE
GEDORE 1993 U-10L REVERSIBLE RATCHET X/L
MILWAUKEE 4933464971 M12 FUEL ONE-KEY 1/2 IMPACT TORQUE RATCHET KIT
FACOM SOCKET NJ.9A
STAHLWILLE 12430001 VDE RATCHET 3/8DRV