References
Draper:59001
Rubix:212A7312
Manufacturer :59001


Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | sl8, sl10, ph2, ph3, pz2, pz3, t30, t35, t40, t45, t50, t55 |
| Blade length | 35 mm |
Product details : DRAPER 59001 IMPACT SCREWDRIVER BIT SET 12PCS
8mm hexagon shank bits suitable for use with Stock Nos. 22322 and 81519 Impact Screwdriver Sets.
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | sl8, sl10, ph2, ph3, pz2, pz3, t30, t35, t40, t45, t50, t55 |
| Blade length | 35 mm |
| Length | 197 mm |
Show UNSPSC/ECL@SS
£ 12.08 excl. VAT
/ Each
£ 14.50 incl. VAT
- Delivery usually within ( 7 ) days