WERA 118005 2035 SCREWDRIVER 0.40/2.0/40 K'FORM MICRO


2035 Screwdriver

References
wera:05118005001
rubix:2573481
ean:4013288108470
brand logo
brand logo
Technical specifications
Imprint size2 mm
Blade length40 mm
Length137 mm
See all Specifications

Product details : WERA 118005 2035 SCREWDRIVER 0.40/2.0/40 K'FORM MICRO


High quality Wera Micro screwdriver for precision mechanical jobs. Rapid twisting results from fixing the hand on the head and using the fast-turning zone just below. This makes time-consuming grip adjustments unnecessary. Power zones with integrated soft sections ensure the transfer of high loosening and tightening torque, a precision zone for the right rotation angle during fine adjustment work. The black point tip offers optimised corrosion protection and an exact fit. “Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool.

Strengths

Kraftform Micro screwdriver for slotted screws
Multi-component Kraftform Micro handle for fast and ergonomic screwdriving
Anti-roll feature and swivel cap for rapid twisting
The wera black point tip offers an exact fit and optimum corrosion protection

Applications

Electronic

Technical specifications


Attributes
Imprint size2 mm
Blade length40 mm
Length137 mm
FinishingOther
Diameter2.5 mm
Show UNSPSC/ECL@SS
£ 3.18 excl. VAT
/ Each
£ 3.82 incl. VAT
  • Usually arrives within 14 working days