References
Bahco:BE-8828
Rubix:2518348
EAN:7314153010933

Documents
Product details : BAHCO BE-8828 SCREWDRIVER ERGO PZ1X100
Screwdriver developed according to the scientific Ergo process
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Imprint | pozidriv |
| Imprint size | pz1 |
| Blade length | 100 mm |
| Length | 222 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 12.22 excl. VAT
/ Each
£ 14.66 incl. VAT
- Delivery usually within ( 14 ) days
