84E - Micro-Tech® screwdriver for male hex screws
Imprint | hex / allen |
---|---|
Imprint size | 1,5 mm |
Blade length | 117 mm |
Logistic Weight | 13 g |
---|---|
Packaged dimensions (D x W x H) | 135x20x20 mm |
Package weight | 13 g |
Imprint | hex / allen |
Imprint size | 1,5 mm |
Blade length | 117 mm |
Length | 117 mm |
Finishing | polished |
Weight | 15 g |
Usually arrives within 14 working days