WERA 022810 352 SCREWDRIVER BALLEND HEX 4.0/100 K'FORM+

352 Hex screwdriver with spherical head

See technical information
References
Wera:05022810001
Rubix:2527233
EAN:4013288003782
brand logo
Technical specifications
Imprinthex / allen
Imprint size4 mm
Blade length100 mm
See all Specifications

Product details : WERA 022810 352 SCREWDRIVER BALLEND HEX 4.0/100 K'FORM+


Characteristics: Blade: hex Realization: hex head with spherical end, nicromatt, Black Point point Handle: Kraftform anti-rolling, multicomponent; SW 12.0 and SW 1/2 ratings: Kraftform anti-roll, single component

Applications

Use: hex socket screw

Technical specifications


Attributes
Imprinthex / allen
Imprint size4 mm
Blade length100 mm
Length198 mm
Show UNSPSC/ECL@SS
£ 4.89 excl. VAT
/ Each
£ 5.87 incl. VAT
  • In stock: Next day delivery