References
Draper:60203
Rubix:382A4658
Manufacturer :60203
EAN:5010559602032

Product details : DRAPER 60203 200MM HAND FILE-BASTARD (12)
With one safe edge. Carbon chrome steel hardened and tempered with rust preventative finish and dipped in rust preventative oil.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 200 mm |
| Handle | without |
| Type of cut | bastard cut |
| Section | 12 mm |
Show UNSPSC/ECL@SS
£ 54.75 excl. VAT
/ Each
£ 65.70 incl. VAT
- Delivery usually within ( 7 ) days
