BAHCO 4-187-05-2-2 5 X SLIM TAPERSAWSINGLE PACK
Slim Taper File
See technical informationSee documentsReferences
Bahco:4-187-05-2-2
Rubix:401A4522
EAN:7311518201449

Documents
Product details : BAHCO 4-187-05-2-2 5 X SLIM TAPERSAWSINGLE PACK
File handle developed according to the scientific ERGO™ process for maximum comfort with minimum effort
Comfortable two-component handle provides excellent grip
For sharpening all types of saw with fine universal teething
Shape: Triangular, with edges tapered towards tip
Type of cut: 2 = Second
Surfaces and edges single cut
Single pack carded
Comfortable two-component handle provides excellent grip
For sharpening all types of saw with fine universal teething
Shape: Triangular, with edges tapered towards tip
Type of cut: 2 = Second
Surfaces and edges single cut
Single pack carded
Strengths
ERGO™ Extra Slim Taper Files with Dual-Component Handle Second Cut
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Shape | flat |
| Length | 125 mm |
| Handle | with |
| Type of cut | second |
| Section | 125x6 mm |
Show UNSPSC/ECL@SS
£ 9.50 excl. VAT
/ Each
£ 11.40 incl. VAT
- Delivery usually within ( 14 ) days
