STANLEY 0-22-477 3PC SET 8 FLAT 1/2 ROUND FILE

Flat Rasp

See technical information

References

Stanley:0-22-477
Rubix:80008235
EAN:3253560224776
brand logo

Technical specifications

Shapeflat
Length200 mm
See all Specifications

Product details : STANLEY 0-22-477 3PC SET 8 FLAT 1/2 ROUND FILE


Strengths

•Bi-Material handle reduces vibrations
Ergonomic, slip resistant design for increased comfort
Hang hole in handle for ease of storage

Applications

Multi files for multipal application

Technical specifications


Attributes
Packaged dimensions (D x W x H)35x151x380 mm
Shapeflat
Length200 mm
£ 24.47 excl. VAT
/ Each
£ 29.36 incl. VAT
  • Delivery usually within ( 7 ) days