References
Bahco:1-100-06-1-2
Rubix:016831
EAN:7311518000233

Documents
Product details : 1 100 06 1 2 BAH11000612
File handle developed according to the scientific ERGO™ process for maximum comfort with minimum effort
Comfortable two-component handle provides excellent grip
For high-alloy tool steel and sharpening of heavy implements
Deburrs and files flat surfaces, sharp corners and shoulders
Shape: Edges and surfaces parallel
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Surfaces double cut, one edge uncut, other edge single cut
High removal rate
Single pack carded
Comfortable two-component handle provides excellent grip
For high-alloy tool steel and sharpening of heavy implements
Deburrs and files flat surfaces, sharp corners and shoulders
Shape: Edges and surfaces parallel
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Surfaces double cut, one edge uncut, other edge single cut
High removal rate
Single pack carded
Strengths
ERGO™ Engineering Flat Hand Files Bastard/Second/Smooth Cut
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Shape | flat |
| Length | 150 mm |
| Handle | with |
| Type of cut | bastard |
| Section | 16x4 mm |
Show UNSPSC/ECL@SS
£ 8.72 excl. VAT
/ Each
£ 10.46 incl. VAT
- Usually arrives within 14 working days
