References
Draper:60239
Rubix:382A4686
Manufacturer :60239
EAN:5010559602391

Product details : DRAPER 60239 250MM FLAT FILE-SECOND (12)
Carbon chrome steel hardened and tempered with rust preventative finish and dipped in rust preventative oil.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 250 mm |
| Handle | without |
| Type of cut | second cut |
| Section | 12 mm |
Show UNSPSC/ECL@SS
£ 63.32 excl. VAT
/ Each
£ 75.98 incl. VAT
- Delivery usually within ( 7 ) days
