ROEBUCK ENGINEER FILE 3000MM HALF- ROUND BASTARD CUT - HANDLED 879901
Half-round file with handle
See technical informationSee documentsReferences
Superseded Ref:5063809
Roebuck:879901
Rubix:209A7636
EAN:3660338333828

Documents
Product details : ROEBUCK ENGINEER FILE 3000MM HALF- ROUND BASTARD CUT - HANDLED 879901
Cross size.
Back protection on the handle.
Back protection on the handle.
Technical specifications
Attributes
| Shape | half-round |
|---|---|
| Length | 300 mm |
| Handle | with |
| Type of cut | bastard |
| Section | 30x8,5 mm |
Show UNSPSC/ECL@SS
£ 25.29 excl. VAT
/ Each
£ 30.35 incl. VAT
- Usually arrives within 14 working days
