ROEBUCK BI MATERIAL HANDLED ENGINEERS SQUARE FILE SECOND CUT 200MM
Square Files
See technical informationReferences
Roebuck:5063789
Rubix:2521621

Product details : ROEBUCK BI MATERIAL HANDLED ENGINEERS SQUARE FILE SECOND CUT 200MM
For slots and keyways.
Tapers slightly.
Double cut on all four sides.
Fitted with plastic handle.
Tapers slightly.
Double cut on all four sides.
Fitted with plastic handle.
Technical specifications
Attributes
| Shape | square |
|---|---|
| Length | 200 mm |
| Handle | with |
| Type of cut | second |
Show UNSPSC/ECL@SS
£ 4.73 excl. VAT
/ Each
£ 5.68 incl. VAT
- In stock: Next day delivery
