BAHCO 2-304-14-0-0 14CM 1/2 ROUND NEEDLE CUT 0
Precision Needle Files - Half Round
See technical informationReferences
Bahco:2-304-14-0-0
Rubix:80034728
EAN:7311518044183

Product details : BAHCO 2-304-14-0-0 14CM 1/2 ROUND NEEDLE CUT 0
For fine filing and polishing jobs
Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
Shape: surfaces taper to a point, flat and convex surfaces double cut
Type of cut: 0 = bastard, 1 = second, 2 = smooth, 4 = dead smooth
Surfaces parallel flat and convex, both double cut
Packing: 10 pieces per box
Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
Shape: surfaces taper to a point, flat and convex surfaces double cut
Type of cut: 0 = bastard, 1 = second, 2 = smooth, 4 = dead smooth
Surfaces parallel flat and convex, both double cut
Packing: 10 pieces per box
Strengths
Needle Half-Round Files Bastard/Second/Smooth/Dead Smooth Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Shape | half-round |
| Length | 140 mm |
| Handle | without |
| Type of cut | bars |
| Section | 5 mm |
Show UNSPSC/ECL@SS
£ 8.96 excl. VAT
/ Each
£ 10.75 incl. VAT
- Delivery usually within ( 14 ) days
