References
Draper:60259
Rubix:382A4699
Manufacturer :60259
EAN:5010559602599

Product details : DRAPER 60259 200MM ROUND FILE-SMOOTH (12)
Carbon chrome steel hardened and tempered with rust preventative finish and dipped in rust preventative oil.
Technical specifications
Attributes
| Shape | round |
|---|---|
| Length | 200 mm |
| Handle | without |
| Type of cut | smooth cut |
Show UNSPSC/ECL@SS
£ 46.16 excl. VAT
/ Each
£ 55.39 incl. VAT
- Delivery usually within ( 7 ) days
