"WERA 003793 8008 A ZYKLOP MINI 3 RATCHET 1/4"""
Zyklop Mini 3 Ratchet with
See technical informationReferences
Wera:05003793001
Rubix:385A7298
Manufacturer :05003793001
EAN:4013288211699
Product details : "WERA 003793 8008 A ZYKLOP MINI 3 RATCHET 1/4"""
The Wera Zyklop Mini 3 ratchet for ¼" sockets. Simplest operation even with just one hand in confined screwdriving challenges. Drop-forged full steel design. Fine tooth mechanism with 60 teeth allows a small return angle of 6° for precise work. The knurled wheel allows fast screwdriving in tight spaces when there is no room for ratcheting. Simple left/right switching. Ergonomically shaped ratchet head and lever.
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 87 mm |
Show UNSPSC/ECL@SS
£ 37.95 excl. VAT
/ Each
£ 45.54 incl. VAT
- Delivery usually within ( 5 ) days

