BAHCO 2-307-16-0-0 16CM ROUND NEEDLE FILE CUT 0
Needle Round File
See technical informationSee documentsReferences
Bahco:2-307-16-0-0
Rubix:601861
EAN:7311518020651

Documents
Product details : BAHCO 2-307-16-0-0 16CM ROUND NEEDLE FILE CUT 0
For fine filing and polishing jobs
Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
Shape: round
Type of cut: 0 = bastard, 1 = second, 2 = smooth, 4 = dead smooth
Surfaces taper to a point, double cut
Packing: 10 pieces per box
Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
Shape: round
Type of cut: 0 = bastard, 1 = second, 2 = smooth, 4 = dead smooth
Surfaces taper to a point, double cut
Packing: 10 pieces per box
Strengths
Needle Round Files Bastard/Second/Smooth/Dead Smooth Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Shape | round |
| Length | 160 mm |
| Handle | without |
| Type of cut | bastard |
| Section | 3.25 mm |
Show UNSPSC/ECL@SS
£ 7.42 excl. VAT
/ Each
£ 8.90 incl. VAT
- Delivery usually within ( 14 ) days
