References
Draper:63741
Rubix:382A5181
Manufacturer :63741
EAN:5010559637416



Product details : DRAPER 63741 COLD CHISEL 19X250MM PACKED
Octagonal shank chisel from selected steel with polished cutting edge.
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Width | 19 mm |
| Weight | 392 g |
| Type | cold chisel |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 4.83 excl. VAT
/ Each
£ 5.80 incl. VAT
- Delivery usually within ( 7 ) days
