References
Facom:263.G22SLS
Rubix:2588824
EAN:3662424051586

Product details : FACOM 263.G22SLS SHEATHED CHISEL 22MM - SAFETY LOCK SYSTEM
Strengths
•To separate chain timing casings, rocker covers, crank cases, for engine and gearbox
No damage to the parting surfaces
Comprising:
Short straight chisel
Long straight chisel
Short round chisel
Long round chisel
No damage to the parting surfaces
Comprising:
Short straight chisel
Long straight chisel
Short round chisel
Long round chisel
Technical specifications
Attributes
| Length | 220 mm |
|---|---|
| Width | 25 mm |
| Weight | 440 g |
Show UNSPSC/ECL@SS
£ 117.01 excl. VAT
/ Each
£ 140.41 incl. VAT
- Delivery usually within ( 14 ) days
