References
Bosch:2608690102
Rubix:80041662
EAN:3165140425957

Product details : BOSCH SPADE CHISEL SDS+ 250X60MM 2608690102
The PRO SDS plus-5C is a long-lasting spade chisel for demolition and renovation jobs. It has a self-sharpening spade for long-lasting performance. Use it with your SDS hammer drill whenever you need to remove plaster, mortar, roughcasting, and concrete residue from floors as well as concrete and brick walls.
Strengths
•Long Life removing mortar
Self-sharpening blade for long-lasting performance
Fits all SDS plus rotary hammer drills
May come in old design
Self-sharpening blade for long-lasting performance
Fits all SDS plus rotary hammer drills
May come in old design
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Width | 60 mm |
| Weight | 350 g |
| Type | spade chisel |
Show UNSPSC/ECL@SS
£ 28.60 excl. VAT
/ Each
£ 34.32 incl. VAT
- Usually arrives within 14 working days
