References
Draper Expert:84798
Rubix:382A8067
Manufacturer :84798
EAN:5010559847983
Product details : DRAPER EXPERT 84798 FULLY INSULATED CONTRACTORS CHISEL END CROWBAR
Fully insulated chisel crowbar with an overall length of 1800mm, designed for working on or near live cable and wires. Individually tested to 10,000V, guaranteeing safe working on 1,000V and complying to the BS 8020 standards. Manufactured with an epoxy fibreglass core and attached to a reinforced collar and fully enclosed insulated shaft. Each crowbar is Supplied with a certificate of conformity, which correlates with a unique traceability number embossed on the shaft
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 83.32 excl. VAT
/ Each
£ 99.98 incl. VAT
- Delivery usually within ( 7 ) days