References
Draper:63961
Rubix:382A5208
Manufacturer :63961
EAN:5010559639618

Product details : DRAPER 63961 2PC 25MM 2.5MM HEX S/D BIT
Chrome vanadium steel hardened, tempered with shot blast finish.
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Imprint size | 2.5 |
| Imprint | hex / allen |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 1.00 excl. VAT
/ Each
£ 1.20 incl. VAT
- Delivery usually within ( 7 ) days
