FACOM EV.106 SPLINE BIT
EV.1 - Standard Series 1 bits for multitooth XZN screws
See technical informationReferences
Facom:EV.106
Rubix:80015627
EAN:3148517847811



Product details : FACOM EV.106 SPLINE BIT
EV.1 - Standard Series 1 bits for multitooth XZN screws
- For manual screwing.
-1/4" drive - 6.35 mm.
- For manual screwing.
-1/4" drive - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Packaged dimensions (D x W x H) | 26x8x8 mm |
| Package weight | 6 g |
| Length | 25 mm |
| Imprint size | m6 |
| Imprint | xzn |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 6.90 excl. VAT
/ Each
£ 8.28 incl. VAT
- Delivery usually within ( 14 ) days
