Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
ISS ISS3/8SQ.DR.M6 ALL MHD06M06
ISS ISS3/8SQ.DR.M6 ALL MHD06M06
3/8" square drive 50mm long 6mm hexagon bit socket black
References
impact socket supplies:
MHD06M06
rubix:
119A5964
Technical specifications
Length
50
mm
Imprint size
6 mm
See all Specifications
Product details
Technical specifications
Product details : ISS ISS3/8SQ.DR.M6 ALL MHD06M06
Technical specifications
Attributes
Length
50
mm
Imprint size
6 mm
Imprint
Hex / Allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.72
excl. VAT
/
Each
£
10.46
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
FACOM ETORM.105 TORQUE SET BIT NO.5 ETORM-105
BAHCO 7809M-9 SOCKET 1/2
ISS MHD1210 5/8 MALE HEX 3/4 IN SQUARE DRIVE
BAHCO 7409M-5 SOCKET DRIVER 3/8IN HEX
FACOM POZIDRIV BIT END.204
FACOM JTM.7GRP 3/8 HEXAGON BIT SOCKET OGV GRIP 7MM
CONTRACTOR FL-1860B 1ST SCREWDRIVER BIT HOLDER
FACOM TORQSET BIT ETORM.606
FACOM BIT ES.208
"FACOM ES.212 PHILLIPS BIT 5/16"" DRIVE"
APEX EXT 3/8 FEMALE SQ DRIVE 3/8 MALE. EX-376-B-8
BAHCO 7809M-5 SOCKET DRIVER 1/2 HEX 5
BAHCO 7809Z-5/8 SOCKET DRIVER 1/2IN
APEX BIT 7/16 HEX DRV POWER 5MMAN-5MM
APEX EXT 1/4 MALE HEX DRV MPEX-250