FACOM IMPACT BIT ENH.303/4

ENH.3 - Series 3 impact bits for hex countersink screws in inches

See technical information
References
Facom:ENH.303/4
Rubix:1238509
EAN:3148510239064
brand logo
Technical specifications
Length50 mm
Imprint size3/4 in
Imprinthex / allen
See all Specifications

Product details : FACOM IMPACT BIT ENH.303/4


ENH.3 - Series 3 impact bits for hex countersink screws in inches
- For use with impact drivers.
-1/2" drive - 12.7 mm.
- Presentation: burnished.

Technical specifications


Attributes
Logistic Weight94 g
Packaged dimensions (D x W x H)55x25x25 mm
Package weight94 g
Length50 mm
Imprint size3/4 in
Imprinthex / allen
Finishingpolished
Show UNSPSC/ECL@SS
£ 19.86 excl. VAT
/ Each
£ 23.83 incl. VAT
  • Delivery usually within ( 14 ) days