References
Draper:64272
Rubix:382A5306
Manufacturer :64272
EAN:5010559642724
Product details : DRAPER 64272 5PC 50MM 5.5MM P.SLOT.S/D BIT
Chrome vanadium steel hardened, tempered with a shot blasted finish.
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Imprint size | 5.5 |
| Imprint | flat |
Show UNSPSC/ECL@SS
£ 2.16 excl. VAT
/ Each
£ 2.59 incl. VAT
- Delivery usually within ( 7 ) days

