WERA 066630 871/1 BIT TORQ SET 8/25 EXTRA TOUGH

871/1 TORQ-SET® Mplus Bits, 25 mm

See technical information

References

Wera:05066630001
Rubix:2518061
EAN:4013288033130
brand logo

Technical specifications

Length25 mm
Imprint size8 mm
Imprinttorx profile

Product details : WERA 066630 871/1 BIT TORQ SET 8/25 EXTRA TOUGH


Characteristics :Shank: hexagonal 1/4, suitable for bit holders complying with DIN 3126-D 6,3, ISO 1173. Design: Mplus for superior break torque and increased longevity, extra-rigid, particularly suited for screws that must penetrate hard materials (sheet metal or metal, e.g.)

Strengths

Superior break torque and increased longevity, extra-rigid.

Applications

Suitable for screws that must penetrate hard materials (sheet metal or metal, e.g.). Use: TORQ-SET® screws

Technical specifications


Attributes
Length25 mm
Imprint size8 mm
Imprinttorx profile
£ 5.94 excl. VAT
/ Each
£ 7.13 incl. VAT
  • In stock: Next day delivery