References
Draper:66490
Rubix:382A5628
Manufacturer :66490
EAN:5010559664900

Product details : DRAPER 66490 2PC 50MM T27 S/D BIT
Chrome vanadium steel hardened, tempered with shot blast finish.
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Imprint size | t27 |
| Imprint | torx profile |
| Finishing | satin |
Show UNSPSC/ECL@SS
£ 1.16 excl. VAT
/ Each
£ 1.39 incl. VAT
- Delivery usually within ( 7 ) days
