BAHCO SB7809M-8 SOCKET DRIVER 1/2

Square Drive Socket

See technical information

References

Bahco:SB7809M-8
Rubix:401A5798
EAN:7314153004154
brand logo

Technical specifications

Length60 mm
Imprint size8 mm
Imprinthex / allen
See all Specifications

Product details : BAHCO SB7809M-8 SOCKET DRIVER 1/2


Strengths

•Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel

Technical specifications


Attributes
Logistic Weight75 g
Length60 mm
Imprint size8 mm
Imprinthex / allen
£ 13.85 excl. VAT
/ Each
£ 16.62 incl. VAT
  • Delivery usually within ( 14 ) days