References
Draper:67658
Rubix:382A5768
Manufacturer :67658
EAN:5010559676583

Product details : DRAPER 67658 CL.HAM.S/SHAFT 20OZ(560G
This claw hammer is forged from hardened and tempered fine-grain high carbon steel. The head has a black gloss finish with polished striking faces. The tubular steel shaft has a rubber grip for comfortable use.
Technical specifications
Attributes
| Length | 317 mm |
|---|---|
| Finishing | polished |
| Material | carbon steel head (hardened & tempered) with steel shaft |
Show UNSPSC/ECL@SS
£ 10.39 excl. VAT
/ Each
£ 12.47 incl. VAT
- Delivery usually within ( 7 ) days
