Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Crankshaft
BAHCO 8152-1/2 SPEEDER 1/2
BAHCO 8152-1/2 SPEEDER 1/2
Square Drive Speeder
References
bahco:
8152-1/2
rubix:
80394215
ean:
7314151105129
Technical specifications
Square drive adapter
1/2
''
Length
425
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 8152-1/2 SPEEDER 1/2
Strengths
•Highly polished finish
High-performance alloy steel
With rotary steel handle
Standards: ISO 3315/1174 and DIN 3122/3123/3120
Technical specifications
Attributes
Logistic Weight
680
g
Square drive adapter
1/2
''
Length
425
mm
Finishing
polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.67
excl. VAT
/
Each
£
65.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK SPEED BRACE 3/8 INCH DRIVE
FACOM SPEED BRACE J.110A
ROEBUCK SPEED BRACE 1/2 INCH DRIVE
BRITOOL EXPERT SPEED BRACE 3/8 INCH SQUARE DRIVE
FACOM J.115 M/GRIP SPEED BRACE 3/8 INCH DRIVE
STANLEY CARPENTERS BRACE 1-02-715
FACOM R.110 SPEED BRACE 1/4 INCH DRIVE R110
FACOM S.110 S SPEED BRACE 1/2 INCH DRIVE 110
GEDORE 6143350 STANDARD SPEEDER BRACE 1/2DR
STAHLWILLE 03030017 1/2 INCH DRIVE X 17MM HEX SOCKET
GEDORE K30 9MM IMPACT SOCKET 3/8INSQ.DR
STAHLWILLE 01020045 40L HEX SOCKET EXTRA DEEP 4.5MM
FACOM SOCKET NM.60LA
FACOM JT SERIES HEX BIT SOCKET 5/16 INCH DRIVE 6MM JT.6
FACOM S.28H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 28MM