Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Crankshaft
BRITOOL EXPERT SPEED BRACE 3/8 INCH SQUARE DRIVE
BRITOOL EXPERT SPEED BRACE 3/8 INCH SQUARE DRIVE
3/8" crankshaft
References
expert:
E031604
rubix:
2517360
ean:
3258950316048
Technical specifications
Square drive adapter
3/8
''
Length
410
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT SPEED BRACE 3/8 INCH SQUARE DRIVE
- ISO 3315 - DIN 3122 - ISO 1174-1
- High operating speed.
- Revolving handle.
- Finish: bright chrome.
features:
EAN: 3258950316048
L [mm]: 410
Packaging: 1
Presentation: Full Polish
[g]: 395
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
410
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.37
excl. VAT
/
Each
£
20.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STANLEY CARPENTERS BRACE 1-02-715
ROEBUCK SPEED BRACE 1/2 INCH DRIVE
FACOM J.115 M/GRIP SPEED BRACE 3/8 INCH DRIVE
BAHCO 8152-1/2 SPEEDER 1/2
FACOM SPEED BRACE J.110A
FACOM R.110 SPEED BRACE 1/4 INCH DRIVE R110
ROEBUCK SPEED BRACE 3/8 INCH DRIVE
FACOM S.110 S SPEED BRACE 1/2 INCH DRIVE 110
GEDORE 6143350 STANDARD SPEEDER BRACE 1/2DR
STAHLWILLE 03410028 1/2 INCH DRIVE X 7/16 SOCKET BI-HEX
GEDORE RED 1/2 SQUARE DRIVE REVERSIBLE TELESCOPIC SWIVEL HEAD RATCHET
GEDORE RED R73002409 24MM 3/4 INCH SQUARE DRIVE IMPACT SOCKET
FACOM SOCKET NG.115A
GEDORE RED R61201106 E14 1/2 SQUARE DRIVE SOCKET FOR TX SCREWS
FACOM R.5,5E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 5.5MM