References
Draper:69472
Rubix:382A6007
Manufacturer :69472
EAN:5010559694723

Product details : DRAPER 69472 NO.2 X 450MM PZ TYPE S/DRIVER
Chrome vanadium steel blades hardened, tempered with satin chrome plated finish and sand blasted tips. Soft grip rubber handles with moulded inserts. The long length is ideal for use on vehicle radiator hose clips etc. on individual storage hanger with barcode on reverse.
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Imprint size | no.2 |
| Blade length | 450 mm |
| Length | 450 mm |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 4.91 excl. VAT
/ Each
£ 5.89 incl. VAT
- Delivery usually within ( 7 ) days
