FACOM AEF.3,5X75 3.5MM MICROTECH DRIVER AEF.3.5X75
AEF - Micro-Tech® screwdriver for slotted screws
See technical informationReferences
Facom:AEF.3,5X75
Rubix:1237264
Manufacturer :AEF.3.5X75
EAN:3148510048963



Product details : FACOM AEF.3,5X75 3.5MM MICROTECH DRIVER AEF.3.5X75
AEF - Micro-Tech® screwdriver for slotted screws
- Swivel head.
- Finish: chrome-plated blade, burnished tip.
- Swivel head.
- Finish: chrome-plated blade, burnished tip.
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Packaged dimensions (D x W x H) | 170x21x21 mm |
| Package weight | 26 g |
| Imprint | flat |
| Imprint size | 3,5 mm |
| Blade length | 75 mm |
| Length | 168 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.60 excl. VAT
/ Each
£ 6.72 incl. VAT
- In stock: Next day delivery
