References
Expert:E165407
Rubix:2014213
EAN:3258951654071

Product details : EXPERT SCREWDRIVER PH2X30 E165407
- ISO 8764-1- ISO 8764-2
- Ergonomic tri-material handle, comfortable and effective.
- Imprint color code: yellow.
Chrome-vanadium round steel blade, chrome-plated milling cutter.
- Sanded end.
- Compact screwdriver, ideal for hard-to-reach screws.
characteristics:
EAN: 3258951654071
d [mm]: 32
L1 [mm]: 86
L2 [mm]: 30
Pack: 5
Presentation: Full Polish
No.: PH 2
[g]: 42
- Ergonomic tri-material handle, comfortable and effective.
- Imprint color code: yellow.
Chrome-vanadium round steel blade, chrome-plated milling cutter.
- Sanded end.
- Compact screwdriver, ideal for hard-to-reach screws.
characteristics:
EAN: 3258951654071
d [mm]: 32
L1 [mm]: 86
L2 [mm]: 30
Pack: 5
Presentation: Full Polish
No.: PH 2
[g]: 42
Technical specifications
Attributes
| Imprint | phillips (ph) |
|---|---|
| Imprint size | ph 2 |
| Blade length | 30 mm |
| Length | 86 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 5.78 excl. VAT
/ Each
£ 6.94 incl. VAT
- Delivery usually within ( 14 ) days