FACOM SCREWDRIVER AP.1X75
AP- ISORYL screwdriver for Phillips® Phillips screws
See technical informationReferences
Facom:AP.1X75
Rubix:1237405
EAN:3148510088211



Product details : FACOM SCREWDRIVER AP.1X75
AP- ISORYL screwdriver for Phillips® Phillips screws
- Presentation: chrome-plated
- Presentation: chrome-plated
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Packaged dimensions (D x W x H) | 165x25x25 mm |
| Package weight | 51 g |
| Imprint | phillips (ph) |
| Imprint size | 5 |
| Blade length | 75 mm |
| Length | 165 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.37 excl. VAT
/ Each
£ 6.44 incl. VAT
- Delivery usually within ( 14 ) days
