WERA 027932 300 TORQUE INDICATOR TX8/65 1.2NM K'FORM
300 TX TORX® controlled tightening screwdriver
See technical informationReferences
Wera:05027932001
Rubix:2517788
EAN:4013288093349

Product details : WERA 027932 300 TORQUE INDICATOR TX8/65 1.2NM K'FORM
Characteristics: Tightening torque: 0.6 N·m - 3.0 N·m (0.4 ft.lb- 2.2 ft.lb), prefixed Accuracy: ± 10% Blade: hex, 4 mm, tightened Realization: Black Point point Handle: Kraftform anti-bearing, multi-component
Applications
Use: TORX® impression
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | tx8 |
| Blade length | 65 mm |
| Length | 170 mm |
Show UNSPSC/ECL@SS
£ 37.74 excl. VAT
/ Each
£ 45.29 incl. VAT
- Delivery usually within ( 5 ) days