Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Scissors
ROEBUCK MULTI-PURPOSE SCISSORS BLADE LENGTH 210MM 827960
ROEBUCK MULTI-PURPOSE SCISSORS BLADE LENGTH 210MM 827960
Multipurpose scissors
References
roebuck:
827960
rubix:
209A8163
ean:
3660338047404
Technical specifications
Length
210
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK MULTI-PURPOSE SCISSORS BLADE LENGTH 210MM 827960
Oil-resistant handles - resharpened stainless steel blades.
Strengths
5° recovery angle
Low travel
Technical specifications
Attributes
Length
210
mm
Blade length
85
mm
Material
Refillable stainless steel
Cutting capacity
85
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.76
excl. VAT
/
Each
£
27.31
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
WHITELEY 1961CP-8 CUTTING OUT 8 SCISSORS CP
FACOM 841A.9PB HEAVY DUTY SCISSONS
FACOM 841A.3 ELECTRICIANS SCISSORS
FACOM HEAVY DUTY SCISSORS 841A.9
FACOM 841A.4 SCISSOR 841.4
KNIPEX 950510SB ELECTRICIANS SHEARS 190MM
ROEBUCK BU4700SS-8.5 COMFORT GRIP SCISSORS 8.1/2 INCH
THOMAS WILKINSON TAILORS TRIMMING SCISSORS CP3120 8 INCH
WHITELEY CP3120 10 INCH TAILORS TRIMMING SCISSORS
WHITELEY 3600T-8 COMPOSITE GENERAL PURPOSE MATERIALS SCISSORS 8 INCH
ROEBUCK BU8100-6.5 COMPOSITE MATERIAL SCISSORS 6.1/4 INCH
ROEBUCK BU210-206 GENERAL PURPOSE SCISSORS PLASTIC HANDLE 200MM
BAHCO SC127 ELECTRICIAN'S SCISSORS 127MM
ROEBUCK BU07-125 GENERAL PURPOSE SCISSORS 125MM SHARP /SHARPENING
WHITELEY 1809NP-7 NO 1809 7 INCH SCISSORS NP