References
Draper:71940
Rubix:382A6339
Manufacturer :71940
EAN:5010559719402


Technical specifications
| Square drive adapter | 3/4 in square drive '' |
|---|---|
| Diameter | 36 mm |
Product details : DRAPER 71940 36MM IMP.DEEP SCKET 3/4DR
This Draper Hi-TORQ® 6-point deep impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 3/4" drive. Supplied with ring and pin.
Technical specifications
Attributes
| Square drive adapter | 3/4 in square drive '' |
|---|---|
| Diameter | 36 mm |
| Square | 19.05 mm |
| Diameter (inch) | 1.42 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 16.13 excl. VAT
/ Each
£ 19.36 incl. VAT
- Delivery usually within ( 7 ) days