ROEBUCK 880144 3/8IN DRIVE SOCKET BI-HEX15MM


3/8" 12-sided sockets

References
roebuck:880144
rubix:226A8923
ean:3660338335860
brand logo
brand logo
Technical specifications
Square drive adapter3/8 ''
Diameter15 mm
Length25 mm
See all Specifications

Product details : ROEBUCK 880144 3/8IN DRIVE SOCKET BI-HEX15MM


ISO 2725-1 - ISO 1711-1 - DIN 3124

Chrome-vanadium steel. 

Technical specifications


Attributes
Square drive adapter3/8 ''
Diameter15 mm
Length25 mm
Number of sides12
Show UNSPSC/ECL@SS
£ 1.11 excl. VAT
/ Each
£ 1.33 incl. VAT
  • In stock: Next day delivery