References
Draper:78588
Rubix:382A7067
Manufacturer :78588
EAN:5010559785889




Product details : DRAPER 78588 UNIVERSAL HUB PULLER 100-115MM
Plated ductile body casting with hardened screw for use on wheel hubs on cars and light vans, suitable for 4 stud configuration with centres between 100 - 115mm.
Technical specifications
Attributes
| Inner capacity | 100 mm |
|---|---|
| Exterior capacity | 115 mm |
| Use | for use on wheel hubs on cars and light vans; suitable for 4-stud configuration with bolt centres 100–115mm. |
| Diameter | 115 mm |
| Type | universal hub puller |
Show UNSPSC/ECL@SS
£ 14.81 excl. VAT
/ Each
£ 17.77 incl. VAT
- Delivery usually within ( 7 ) days
