GEDORE 1.18/0 80MM BEARING PULLER 1656937
Battery terminal puller 2 armed 1.18
See technical informationSee documentsReferences
Gedore:1.18/0
Rubix:255A9358
Manufacturer :1656937
EAN:4036976112344




Technical specifications
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 80 mm |
| Exterior capacity | 80 mm |
Documents
Product details : GEDORE 1.18/0 80MM BEARING PULLER 1656937
The proven model series for cost-conscious bearing removal; can also be used with slide hammer No. 1.35/1A
Fan puller, 2-arm pattern 80x80 mm Removes bearings swiftly and cleanly Can also be used with sliding hammer no. 1.35/1A
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Number of clamps/claws | 2 |
| Inner capacity | 80 mm |
| Exterior capacity | 80 mm |
| Depth | 10 mm |
| Extraction force | 1 t |
| Diameter | 10 mm |
| Type | fan puller |
Show UNSPSC/ECL@SS
£ 35.74 excl. VAT
/ Each
£ 42.89 incl. VAT
- Delivery usually within ( 8 ) days