GEDORE 3LEGHYDRAUPULLER7.5T 1.07/3-E


Quick Release Puller

References
gedore:1.07/3-E
rubix:123A1947
manufacturer :1554751
ean:4036976112467
brand logo
brand logo
Technical specifications
Number of clamps/claws3
Inner capacity400 mm
Exterior capacity250 mm
See all Specifications

Product details : GEDORE 3LEGHYDRAUPULLER7.5T 1.07/3-E


Strengths

•Industrial quality, 3 arms for optimum load distribution, non-tilting and gentle on material
Strong, ergonomically shaped cross beam
Hook red-hot drop-forged
Self-supporting hooks with T-profile for a form-fit connection
Patented quick adjustment for simple, safe setting and readjustment - without the use of tools
Can be used as internal puller by repositioning the hooks
Nitrocarburized spindle surface, wear and corrosion resistant
Spindle remains smooth and clean - no need to grease or oil
Crosspiece can be combined with other spindle/hook designs and lengths from the GEDORE puller construction kit

Technical specifications


Attributes
Number of clamps/claws3
Inner capacity400 mm
Exterior capacity250 mm
Depth200 mm
Extraction force7.5 t
Diameter27 mm
Length330 mm
Typequick release puller
Show UNSPSC/ECL@SS
£ 595.07 excl. VAT
/ Each
£ 714.08 incl. VAT
  • Usually arrives within 14 working days