U.301-Self-tightening extractors for external gripping, fine claws
Number of clamps/claws | 2 |
---|---|
Inner capacity | 15 mm |
Exterior capacity | 200 mm |
Logistic Weight | 1354 g |
---|---|
Packaged dimensions (D x W x H) | 320x130x60 mm |
Package weight | 1306 g |
Number of clamps/claws | 2 |
Inner capacity | 15 mm |
Exterior capacity | 200 mm |
Depth | 200 mm |
Extraction force | 1.3 t |
Length | 120 mm |
Type | AUTO-SQUEEZING EXTRACTORS FOR EXTERNAL GRIPPING, FINE CLAWS |
Usually arrives within 14 working days