High-capacity wide leg outside puller
Number of clamps/claws | 2 |
---|---|
Inner capacity | 40 mm |
Exterior capacity | 180 mm |
Logistic Weight | 4919 g |
---|---|
Packaged dimensions (D x W x H) | 385x245x110 mm |
Package weight | 4949 g |
Number of clamps/claws | 2 |
Inner capacity | 40 mm |
Exterior capacity | 180 mm |
Depth | 245 mm |
Extraction force | 7 t |
Length | 215 mm |
Type | Extractors 2 large claws |
Usually arrives within 14 working days