References
Bosch:2608690141
Rubix:218A3987
EAN:3165140506441

Product details : BOSCH 2608690141 BUL POINT SDS MAX 400MM
Total length mm: 400
Chisel edge mm: 25
Applications
Concrete|ConcreteStone|Masonry
Technical specifications
Attributes
| Length | 400 mm |
|---|---|
| Width | 25 mm |
| Weight | 765 g |
Show UNSPSC/ECL@SS
£ 16.41 excl. VAT
/ Each
£ 19.69 incl. VAT
- Usually arrives within 14 working days
