References
Stahlwille:70020005
Rubix:211A6019
EAN:4018754040360



Product details : STAHLWILLE 70020005 COLD CHISEL
DIN 6453, flat-oval, chrome-vanadium, silver lacquered.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x13x204 mm |
|---|---|
| Logistic Weight | 379 g |
| Length | 200 mm |
| Width | 23 mm |
| Weight | 379 g |
| Type | chisel |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 20.33 excl. VAT
/ Each
£ 24.40 incl. VAT
- Usually arrives within 14 working days
