DRAPER 82994 IMPACT WRENCH 1000W 230V

Draper

See technical information
References
Draper:82994
Rubix:382A7724
Manufacturer :82994
EAN:5010559829941
brand logo

Product details : DRAPER 82994 IMPACT WRENCH 1000W 230V


Powerful electric impact wrench and socket kit, ideal for mechanics, steel erectors, fitters, engineers and car enthusiasts. The massive 480Nm of torque makes light work of removing rusted - on or overtightened nuts and bolts. The ergonomic lightweight design is fitted with a soft grip anti slip handle, providing comfort even when used for prolonged periods. Fitted with a full metal gear box, an electric brake, thermal overload protection, forward/reverse rocker switch trigger and 6m of rubber cable and approved plug. Supplied with 4 x impact socket 17, 19, 21, 23mm and a hardwearing plastic carry case.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 116.65 excl. VAT
/ Each
£ 139.98 incl. VAT
  • Delivery usually within ( 7 ) days