Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
SCHAEFFLER LOCKNUT-HOOK-KM36-40 LOCKNUT HOOK WRENCH
SCHAEFFLER LOCKNUT-HOOK-KM36-40 LOCKNUT HOOK WRENCH
Locknut
References
schaeffler:
LOCKNUT-HOOK-KM36-40
rubix:
386A7189
manufacturer :
0390568480000
ean:
4012802117233
Technical specifications
Opening
36x40
Length
568
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHAEFFLER LOCKNUT-HOOK-KM36-40 LOCKNUT HOOK WRENCH
Hook wrenches LOCKNUT-HOOK, hook wrenches for tapered bearing seats
Technical specifications
Attributes
Logistic Weight
2250
g
Opening
36x40
Length
568
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.65
excl. VAT
/
Each
£
161.58
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
BRITOOL EXPERT COMBINATION WRENCH 15/16 INCH
GEDORE 19MM SH COMBIWRENCH 534 19
ROEBUCK COMBINATION SPANNER 8MM
FACOM INSUL WRE 46.16AVSE
STAHLWILLE 46MM HEAVY DUTY RING SPANNERS 42020046
GEDORE 15MM BOX SPANNER 26 R 14X15
STAHLWILLE 40081616 COMBINATION SPANNER 16MM
GEDORE 35MMOEADJUSTSPANNER 60S-12P
ROEBUCK COMBINATION WRENCH SPANNER OPENING 17MM 865265
GEDORE 1B-6 1B COMBINATION SPANNER 6MM
ROEBUCK 00340 1000V INSULATED 17MM OPEN ENDED SPANNER
STAHLWILLE 3/8 INCH DRIVE X 15/16 AF CROW-RING
ROEBUCK GEAR WRENCH 4 IN 1 PLUS REVERSIBLE 9-16MM
FACOM INSUL WRE 46.18AVSE
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 24 X 27MM