Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 8MM 40100808
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 8MM 40100808
14 Series Combination Spanners, OPEN-BOX, Long
References
stahlwille:
40100808
rubix:
2536080
ean:
4018754019168
Technical specifications
Opening
8
Length
145
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 8MM 40100808
DIN 3113 form B/ ISO 7738 form B
Technical specifications
Attributes
Logistics dimensions (L x W x H)
10
x
17
x
145
mm
Logistic Weight
28
g
Opening
8
Length
145
mm
Weight
28
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.15
excl. VAT
/
Each
£
10.98
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
GEDORE CROWSFOOT SPANNER 3114 17
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 13MM
FACOM 64.10X11 64 RATCHETING RING SPANNER 10 X 11MM
FACOM 44.8X10 44 OPEN END JAW SPANNERS METRIC 8 X 10MM
BAHCO 894M-55 OPEN END WRENCH
ROEBUCK ADJUSTABLE WRENCH 12 INCH PHOSPHATE 713011274014
BAHCO 9029-T ADJUSTABLE WR. 9029 THIN JAWS
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 17MM 8298252 4S-RW17
ROEBUCK UNIWRENCH SPANNER 15MM
WERA 003765 JOKER WRENCH OPEN-END 17MM/19MM
FACOM RING WRENCH 55.19AVSE
BAHCO 8069 IP ADJUSTABLE WRENCH 4IN
STAHLWILLE 41031719 17 X 19MM DOUBLE END RING SPANNER
FACOM OPEN-END WREN 34.11/32
GEDORE 8INOEADJUSTSPANNER 60S 8JP